Product Detail

URL:

Item# : EA812JK-16

Description : Converter

Spec

Input voltage-DC24V
Output voltage-DC13.2V/AC100V/DC5V(USB)
Rated output-24W
Maximum output-30W
Max instantaneous output-60W (within 0.1sec)
With USB Terminal-Output Voltage:DC5V Output current:1.2A
Fuse-Built-in 10A
Size-104(W)x65(D)x35(H)mm
Weight-204g
3-way output (12VDC, 100VAC, USB5V); convenient as they can be used simultaneously.
Additional explanation
Catalog Price (JPY)

¥ 4,640 (Excluding tax)/¥ 5,104(Tax including)

Quantity of stock

Latest stock:2

(2026/11/13 17:58 Currently)

Update
Catalog Page Page 0275
Web catalog image

Product movie

Documents

Catalog