Product Detail

URL:

Item# : EA812JK-30

Description : DC-DC Converter

Spec

Input Voltage DC40V~60V
Output Voltage DC13.8V±5%
Max. Output Current 3A
Nothing Load Electric current 5mA or Less
Operation Temperature -10℃~50℃
Between Hole Dia. 52(W)×56(H)mm
Hole Dia. Dia 5mm
size 72(W)×35(D)×75(H)mm
Battery ,Fork lift ,Golf Cart Special Vehicle Suitable .
For DC48V Electric Fork lift from DC12V Conversion Converter .
Back Monitor ,Led Light ,signal Light etc. Electrical installment Goods Connection .
Additional explanation
Catalog Price (JPY)

¥ 13,800 (Excluding tax)/¥ 15,180(Tax including)

Quantity of stock

Latest stock:7

(2026/11/23 02:51 Currently)

Update
Catalog Page Page 0275