Product Detail

URL:

Item# : EA813BB-2A

Description : [Rechargeable] Screwdriver Drill

This product is no longer available. Please refer to replacement item below.

Spec

Battery 10.8V(Lithium Ion 2.0Ah)
Recharge Time About 35 minutes (Empty to 70% Turbo Charging)
About 45 minutes(Empty to Full Charging )
Chuck Capacity Dia 1.0 to 10mm
Torque Rigid body Clamping Torque:30N・m(Drill position)
Elasticity body Clamping Torque:15N・m(Drill Position)
Rotation Speed High:0 to 1300rpm
Low:0 to 350rpm
Capacity Woodworking:Dia 19㎜
Iron smith:Dia 10㎜
Iron smith Hole Saw:Dia 33㎜
Thread Tightening:Dia 7㎜
Size 179(W) x 60(D) x 178(H)mm
Weight 0.95kg(Included Battery)
Accessories Battery x 2、Charger、Resin Case
Spare Battery EA813B-10C
Bits Are Separately Sold
Wood ・Metal Thread Tightening 、Perforator Work
Lightweight Compact The design
20The stage Torque Control Clutch
Gear Type Two steps Changed Gear
Brake With Electron Variable Speed
Led Light
Battery Remaining amount Display
Additional explanation
Catalog Price (JPY)

¥ 29,000 (Excluding tax)/¥ 31,900(Tax including)

Quantity of stock

Latest stock:0

(2026/11/16 06:47 Currently)

Update
Catalog Page Page 0820

Replacement Items

EA813BB-3A
Web catalog image

Documents

SDS English
  1. PDF
Catalog