Product Detail

URL:

Item# : EA813BF-10

Description : [Rechargeable] Impact Screwdriver

Spec

Battery 10.8V(Lithium Ion 2.0Ah)
Recharge Time About 35minute(Empty→80%Turbo Charging )
About 45minute(Empty→Full Charging )
Rotation Speed 0to2600rpm
Impact Frequency 0to3100times/min
Feature Electron Variable Speed 、Forward Reverse 、With Led Light
size 139(W) x 54(D) x 179(H)mm
Weight 0.9kg
Accessories Battery x 2 Pcs 、Charger 、Resin Case
Max.Torque 110N・m
Clamping Capacity Ordinary Bolt :M4toM12、
High Power Bolt :M4toM10
Additional explanation
Catalog Price (JPY)

¥ 38,000 (Excluding tax)/¥ 41,800(Tax including)

Quantity of stock

Latest stock:2

(2026/11/16 08:56 Currently)

Update
Catalog Page Page 0821
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer