Item# : EA813BJ-1A
Description : Impact driver (Rechargeable)
Spec
Battery | 18V Lithium Ion 2.0Ah x 2 |
Recharge Time | About 15 Minutes (empty to 70% turbo charging) About 30 minutes (empty to full charging) |
---|---|---|---|
Max. Torque | 160Nm |
Rotation Speed | 0 to 2800rpm |
Impact Frequency | 0 to 3200 times/min |
Clamping Capacity | Ordinary Bolt :M6 to M14 High Power Bolt :M6 to M12 |
Size | 145(W) x 225(H)mm |
Weight | 1.5kg (Battery Included) |
Accessories | ・Battery x 2 ・Charger ・Bit 1 pc ・Storage Bag |
Spare carbon brush | EA813BZ-18 |
Electron Variable Speed Forward Reverse With LED Light |
|||
Flexible Battery Pack System |
|||
With ECP function. Battery management to avoid overload overdischarge overheating. It will make optimum control during use and during charging so that 100% capacity of the battery can be demonstrated |
|||
Dura shield housing with high durability |
|||
145mm compact design head |
|||
Double Lock Slide Type Battery |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 53,300 (Excluding tax)/¥ 58,630(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/10 03:16 Currently) |
Replacement Items
|
Parts & Accessories | |
---|---|
Parts | EA813BD-18TA : Lithium ion battery |
Parts | EA813BZ-18 : Replacement Carbon Brush [2609199169/BOSCH] (2 Pcs) |