Item# : EA813BN-20
Description : [Rechargeable] Impact Wrench
Spec
| Battery | 18V(Lithium Ion 5.0Ah) |
Recharge Time | About 39min.(Empty→75%Turbo Charging )、 About 65min.(Empty→Full Charging ) |
|---|---|---|---|
| Rotation Speed | 1,900rpm | Impact Frequency | 2,100times/min. |
| Forward Reverse 、Electronic stepless speed change、LED Light 、 With Battery remaining amount display function |
|||
| 12.7 Square socket Correspondence |
|||
| size | 220 x 250(H)mm | Weight | 3.0kg |
| Accessories | Charger 、Battery x 2、Resin Case |
Spare Carbon brush | EA813HH-13 |
| Socket is Separately Sold |
|||
| Description | Resin Case Set |
Max.Torque | 650N・m |
| Clamping Capacity | Ordinary Bolt :M12toM24、 High Power Bolt :M12toM20 |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 147,700 (Excluding tax)/¥ 162,470(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/18 13:49 Currently) |
||||
Replacement Items
|
|
| Parts & Accessories | |
|---|---|
| Parts | EA813HH-13 : Replacement Stop Carbon Brush [999100/HITACHI] (2 Pcs) |