Product Detail

URL:

Item# : EA813CF-5C

Description : [Rechargeable] Vibration Screwdriver Drill Set

This product is no longer available. Please refer to replacement item below.

Spec

Description Resin Case Set
Battery 14.4V(Lithium Ion 6.0Ah)
Recharge Time About 30 min.
Drilling Capacity Steel Material ・Aluminum :13mm、
Concrete :13mm、
Wood :45mm
Clamping Capacity Wood Screw :Dia 8 x 75 mm
Small Screws :M6
Chuck Capacity 1.5 to 13mm
No-load rotation speed Low-Speed :0 to 350rpm
High-Speed :0 to1,500rpm
Nothing Load Impact Frequency Low-Speed :0 to 5,250 time/min.
High-Speed :0 to 22,500 time /min.
Max.Torque Low-Speed :60N・m(612kgf ・cm)
High-Speed :40N・m(408kgf ・cm)
Size 184 x 78 x 253(H)mm
Weight 1.9kg(Battery Included )
Accessories Quick Charger (With Cooling function )、
(+)#2Driver Bit 、Case 、
Spare Battery x 2 Pcs 、Battery Cover
Class Max.Torque and Compactness Realized、
Work speed up
Brush Less Motor Installation
Adoption Large Diameter Clutch Dial Of Two Layer Forming.
With rotational speed feedback control function
With Variable Speed 、Second Changed Gear 、Forward Reverse 、Key Less Chuck 、Brake 、LED Light
〈Charger Feature >
・Reduction of battery life is inhibited by the step charging system ? With USB terminal (5 V, 2 A) ? Mounting of the large charging lamp & full-color LED with good visibility ? Battery capacity lamp: Battery capacity during charging can be checked in 4 stages.
・Engine Generator Correspondence
・Cold Charging Correspondence (until -10℃ )
Additional explanation
Catalog Price (JPY)

¥ 82,500 (Excluding tax)/¥ 90,750(Tax including)

Quantity of stock

Latest stock:0

(2026/11/18 20:03 Currently)

Update
Catalog Page Page 0830

Replacement Items

EA813CF-10
Web catalog image

Documents

Catalog
  1. PDF
SDS Japanese
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer