Item# : EA813DD-6C
Description : [Rechargeable] Corner Impact Screwdriver
Spec
| Battery | 14.4V(Lithium Ion 6.0Ah) |
Recharge Time | About 30min |
|---|---|---|---|
| Hexagonal Shaft Two sides The width | 6.35㎜ |
Max.Clamping Torque | 50N・m |
| Rotation Speed | 0to2100rpm |
Impact Frequency | 0to3200times/min |
| Clamping Capacity | Ordinary Bolt:M4toM10 High Power Bolt:M4toM8 Small Screws:4to8㎜ |
size | 360(L) x 53(H)㎜ Center Height:16.5㎜ |
| Weight | 1.6kg(Battery Installed) |
Accessories | Quick Charger(Cooling With a function) No.2Plus Driver Bit Resin Case Battery Battery Cover |
| Spare Battery | EA813HE-16 |
||
| With LED light convenient for work in dark places |
|||
| Possible to Variable Speed、Brake Adapted、Forward And Backward Rotation |
|||
| Convenient battery level indicator attached |
|||
| Small body makes pinching work easy | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 76,400 (Excluding tax)/¥ 84,040(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/09 01:46 Currently) |
||||
Replacement Items
|
|
| Parts & Accessories | |
|---|---|
| Parts | EA813HE-16 : Replacement Battery[For EA813CF-5SC,-5C] |