Item# : EA813HC-1
Description : Replacement Battery (for Hitachi)
Spec
| The battery may be unavailable according to the battery's plug-in shape. Make sure to confirm the applicable battery product No. on the body. <Nickel Hydrogen Battery> When the battery pack is new or not used for a long time, the battery may not be charged sufficiently. The battery will recover it capacity after discharging and charging it 2 to 3 times. <How to Store Battery> Store the battery as follows. |
|||
| Lithium ion battery: fully recharge and store it. |
|||
| Nickel-hydrogen battery: fully recharge and store it. |
|||
| Ni-Cd battery: discharge and store the battery. |
|||
| Voltage | 9.6V |
Type | Ni-Cd 2.0Ah |
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 15,100 (Excluding tax)/¥ 16,610(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/14 17:33 Currently) |
||||
| Catalog Page | Page 0854 Page 2473 | ||||