Item# : EA813PE-1
Description : [Rechargeable] Screwdriver Drill Set
Spec
Battery |
3.6V(Lithium Ion 1.5Ah)
|
Recharge Time |
About 35 minutes
|
Rotation Speed |
Low-Speed :200rpm,High-Speed :600rpm
|
Capacity |
Small Screws :M2.5,Wood Screw :2.1~4.1mm
|
Max. Torqu |
Low-Speed :4.4N・m,High-Speed :1.5N・m
|
|
|
6.35mmHex agonal Shaft
|
size |
217×46×134(H)mm |
Weight |
480g
|
Second Changed Gear ,Forward Reverse ,21Step Clutch ,Hand-Tightened Function ,With Led Light
|
Accessories |
Battery ×2 Pcs ,Charger ,Resin Case |
|
|
Catalog Price (JPY) |
¥
33,200
(Excluding tax)/¥
36,520(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/05/03 22:10 Currently)
|
Catalog Page |
Page 0864
|
Replacement Items
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.