Item# : EA813PE-101
Description : [Rechargeable] Screwdriver Drill Set
This product is no longer available. Please refer to replacement item below.
Spec
Battery |
3.6V(Lithium Ion 1.5Ah)
|
Recharge Time |
About 35 minutes
|
Rotation Speed |
Low-Speed :200rpm,High-Speed :600rpm
|
Max. Torqu |
Low-Speed :4.4N・m,High-Speed :1.5N・m
|
6.35mmHex agonal Shaft
|
size |
235×44×146(H)mm
|
Weight |
550g
|
Second Changed Gear ,Forward Reverse ,Led Light ,Hand-Tightened With a function
|
Accessories |
Battery ×2 Pcs ,21Step Clutch ,Charger ,Holster ,Hex Bit (2.5・3・4・5・6mm),(+)Bit (#2×65・#2×110mm),Double Head Bit ((+) #2×(-) 6.0),Screw Stopper Agent ,Resin Case
|
|
|
With Holster |
Catalog Price (JPY) |
¥
36,300
(Excluding tax)/¥
39,930(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/07/03 21:16 Currently)
|
Catalog Page |
Page 0864