Item# : EA813PE-111A
Description : [Rechargeable] Impact Screwdriver Set
Spec
Battery | 7.2V(Lithium Ion 1.5Ah) |
Recharge Time | About 55 minutes |
---|---|---|---|
Rotation Speed | 0~2,300rpm |
Impact Frequency | 0~2600 times/minutes |
Max. Torqu | 25N・m |
Clamping Capacity | coarse thread: 3.8m until Wood Screw: 4.1m until Tex screw・iron: 4m until (When LED is off) Ordinary Bolt: M10 until High Power Bolt: M6 until |
size | 235×44×146(H)mm |
Weight | 550g |
Variable Speed, Forward Reverse, Brake, Led Light, Hand-Tightened With a function |
|||
Accessories | Battery ×2 Pcs, Charger, Holster, Hex Bit (2.5・3・4・5・6mm), (+)Bit (#2×65・#2×110mm), Double Head Bit ((+) #2×(-) 6.0), Screw Stopper Agent, Resin Case |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 37,900 (Excluding tax)/¥ 41,690(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2025/06/17 21:14 Currently) |
||||
Catalog Page | Page 0866 |
Parts & Accessories | |
---|---|
Parts | EA813PB-7.2B : Replacement Battery |
.jpg)