Product Detail

URL:

Item# : EA813PE-11A

Description : [Rechargeable] Impact Screwdriver Set

Spec

Battery 7.2V(Lithium Ion 1.5Ah)
Recharge Time About 55 minutes
Rotation Speed 0~2,300rpm
Impact Frequency 0~2,600times/minutes
Max. Torqu 25N・m
Clamping Capacity coarse thread: 3.8m until
Wood Screw: 4.1m until
Tex screw・iron: 4m until
(When LED is off)
Ordinary Bolt: M10 until
High Power Bolt: M6 until
size 235×44×146(H)mm
(When folded)
Weight 550g
Variable Speed, Forward Reverse, Brake,
Led Light, Hand-Tightened With a function
Accessories Battery ×2 Pcs, Charger,
Resin Case
Additional explanation
Catalog Price (JPY)

¥ 34,800 (Excluding tax)/¥ 38,280(Tax including)

Quantity of stock

Latest stock:0

(2025/06/18 21:45 Currently)

Update
Catalog Page Page 0866

Replacement Items

EA813PE-11B
Web catalog image

Documents

Catalog