Item# : EA813PE-2
Description : [Rechargeable] Screwdriver Drill Set
Spec
| Battery | 7.2V(Lithium Ion 1.5Ah) |
Recharge Time | About 55times |
|---|---|---|---|
| Rotation Speed | Low-Speed :300rpm、 High-Speed :900rpm |
Capacity | Small Screws :M2.5toM5、 Wood Screw :2.1to4.1mm |
| size | 243 x 46 x 147(H)mm |
Weight | 550g |
| Feature | Auto Stop Function 、Second Changed Gear 、Forward Reverse 、21Step Clutch 、Hand-Tightened Function 、With Led Light |
Accessories | Battery x 2 Pcs 、Charger 、Resin Case |
| Max.Torque | Low-Speed :6.0N・m High-Speed :2.0N・m |
||
| 6.35mm Hexagonal Shaft | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 42,800 (Excluding tax)/¥ 47,080(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/25 12:54 Currently) |
||||
| Catalog Page | Page 0845 | ||||
Replacement Items
|
|