Product Detail

URL:

Item# : EA813RL-3B

Description : [Rechargeable] Screwdriver Drill

This product is no longer available. Please refer to replacement item below.

Spec

Battery 7.2V(Nickel Cadmium 1.5Ah)
Chuck Capacity 0.8 to 10mm
Max. Torque a High-Speed :6N・m
Low-Speed :12N・m
No-load rotation speed High-Speed :0 to 1,170rpm
Low-Speed :0 to 330rpm
Drilling Capacity Ironsmith :Dia 7mm, Woodworking :Dia 12mm
Screw Tightening Capacity Wood Screw :Dia 4.1x32mm
Number of Clutch 20 Steps
Clutch Operation Torque 0.7 to 2.7N・m
Charging Time 60 min.
size 186(W) x 57(D) x 222(H)mm
Weight 1.1kg(Battery Included )
With Brake and Clutch
Accessories Battery, Charger
(+)Driver Bit(No.2x65mm)x 1pc.
You can select the optimum torque when tightening the screw with 20-Step Clutch.
Keyless chuck for easy attachment and detachment of bits
Switchable to High-Speed / Low-Speed according to the drilling materials.
Charging time may become longer than standard charging time depending on ambient temperature, battery condition, etc..
Additional explanation
Catalog Price (JPY)

¥ 9,940 (Excluding tax)/¥ 10,934(Tax including)

Quantity of stock

Latest stock:0

(2025/10/08 10:59 Currently)

Update

Replacement Items

EA813RF-11C
Web catalog image

Documents

Catalog