Item# : EA814AL-11A
Description : Drip-proof Type LED Worklight
Spec
Size | About Dia 130 x 207(H)mm |
Weight | About 690g |
---|---|---|---|
Material | Body :PBT、PP、Nylon Bulb :Polycarbonate、Aluminum Die-cast 、PBT |
Power Supply | AC100V(50/60Hz) |
Cable Spec. | VTC 0.75m㎡ x 2 cores |
Rated Power Consumption | Included Led Bulb (40 Type Considerable ):4.2W |
Color Temperature | About 5,000K(Natural White Considerable ) |
Total Luminous Flux | 485lm |
Lamp Lifespan | About 40,000 Hours |
Power Supply Cord Length | 3m |
Base size | E26 |
Water Proof Description | IP32 |
Work light for operation, adopting a LED bulb Drip-proof type (IP32) which is usable even outdoors | |||
Power consumption is small and energy-saving which is about 1/9 times the incandescent lamp bulb, and it has a long life! | |||
The cover made of polycarbonate which is resistant to shock is adopted. | |||
Since it is LED, insects/bugs are hard to gather! | |||
With a strap of the face fastener type, by which suspension is easily possible (It can deal with up to about 400 mm dia.) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,700 (Excluding tax)/¥ 2,970(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/05 03:56 Currently) |
Replacement Items
|