Product Detail

URL:

Item# : EA814AT-100

Description : LED Working Lamp

Spec

Power Supply AC100V
Bulb LED bulb
Cable Spec. VCT0.75×3core
size 845×738×880~1850mm
Work Light size 180×53×200(H)mm
Weight 5.6kg
Brightness 10000Lumens
Color Temperature 6500K
Color rendering property Ra83
Light Distribution Degrees 120°
Power Consumption 100W
Emission of light Efficiency (lm/W) 100
Code Length 5m
Keeping Class IP65
Material Body :Steel
Protection Wire :(Iron Zinc Plating )
socket :PBT
Heat Sink :Aluminum
Cover :Polycarbonate
Rain-Proof Type (For Indoor And Outdoor Use )
Achieved an equivalent brightness with a halogen floodlight.
Brings an entire ground close to uniform illuminance.
Engineering works ・Road Construction Etc.
Additional explanation
Catalog Price (JPY)

¥ 19,300 (Excluding tax)/¥ 21,230(Tax including)

Quantity of stock

Latest stock:4

(2026/11/13 17:22 Currently)

Update
Catalog Page Page 2053