Item# : EA814AT-50
Description : LED Working Lamp
Spec
| Power Supply | AC100V |
Bulb | LED bulb |
|---|---|---|---|
| Cable Spec. | VCT0.75×3 core |
size | 845×738×880~1850mm |
| Work Light size | 180×53×200(H)mm |
Weight | 3.9kg |
| Brightness | 5000Lumens |
Color Temperature | 6500K |
| Color rendering property | Ra83 |
Light Distribution Degrees | 120° |
| Power Consumption | 50W |
Emission of light Efficiency (lm/W) | 100 |
| Code Length | 5m |
Keeping Class | IP65 |
| Material | Body :Steel Protection Wire :(Iron Zinc Plating ) socket :PBT Heat Sink :Aluminum Cover :Polycarbonate |
||
| Rain-Proof Type (For Indoor And Outdoor Use ) |
|||
| Achieved an equivalent brightness with a halogen floodlight. |
|||
| Brings an entire ground close to uniform illuminance. |
|||
| Engineering works ・Road Construction Etc. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 13,200 (Excluding tax)/¥ 14,520(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/18 02:39 Currently) |
||||
| Catalog Page | Page 2053 | ||||
Replacement Items
|
|