Item# : EA814EL-8
Description : LED Worklight(with stand)
Spec
Power Supply | AC100V |
Bulb | LED bulb |
---|---|---|---|
Height | 1,800 to 2,490mm |
Cable Spec. | VCTF 1.25m㎡ x 3 Cores |
It illuminates all around (360°) with uniform light. | |||
With the plastic corrugated board storage case, from which it is easy to take out at emergency such as disaster. | |||
Case Size | For Light :520x505x605(H)mm For Tripod:220x1425x185(H)mm |
Bulb | 120W |
Code Length | 5m |
Brightness | 1,060lx(1m Ahead ) |
Body Size | Dia 500X620mm |
Weight | 21kg |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 139,000 (Excluding tax)/¥ 152,900(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/02 01:38 Currently) |
Replacement Items
|