Product Detail

URL:

Item# : EA814EN-13

Description : [Fluorescent Lamp] Worklight

This product is no longer available. Please refer to replacement item below.

Spec

Power source-100VAC
Bulb-(65W) fluorescent lamp
Cable spec.-VCTF 0.75mm2 x 3 cores
Cord length-5m
Dim.: -11: 440 x 297 x 391mm,-12: 355 x 190 x 355mm,-13: 355 x 190 x 1615 to 2,135mm
Weight: -11: 6.0kg, -12: 4.0kg, -13: 10.0kg
Outdoor type
Brightness equivalent to 300W incandescent lamp
Built-in inverter
Rain-proof type
Specification Body + tripod
Additional explanation
Catalog Price (JPY)

¥ 22,000 (Excluding tax)/¥ 24,200(Tax including)

Quantity of stock

Latest stock:0

(2025/08/16 07:19 Currently)

Update
Main image

Documents

Specification