Product Detail

URL:

Item# : EA814RE-230

Description : LED Working Lamp (With Stand)

This product is no longer available. Please refer to replacement item below.

Spec

It is a bright worklight of 3000 lumen equipped with a large stand.
Since the corners of the light are protected with rubber it is structurally shock-resistant.
Power Supply AC100V (50/60Hz)
Bulb LED bulb
Height 1130 to 2100mm
Cable Spec. VCTF 0.75m㎡ x 2 cores
Rain-Proof Type
Water Proof IP67
Bulb 30W
Cord Length 5m
Size 240 x 90 x 240(H)mm
Weight 3.6kg
Brightness 3000Lumens
Additional explanation
Catalog Price (JPY)

¥ 24,300 (Excluding tax)/¥ 26,730(Tax including)

Quantity of stock

Latest stock:0

(2026/11/21 08:32 Currently)

Update
Catalog Page Page 2053

Replacement Items

EA814AT-50A
Web catalog image

Documents

Flyer