Product Detail

URL:

Item# : EA814RE-330

Description : LED Working Lamp (With Stand)

This product is no longer available. Please refer to replacement item below.

Spec

It is a bright worklight of 6000 lumen equipped with a large stand.
Since the corners of the light are protected with rubber it is structurally shock-resistant.
Power Supply AC100V (50/60Hz)
Bulb LED bulb x 2 Pcs
Height 1130 to 2100mm
Cable Spec. VCTF 0.75m㎡ x 2 cores
Rain-Proof Type
Water Proof IP67
Bulb 30W x 2 Pcs
Cord Length 5m
Size 240 x 90 x 240(H)mm
Weight 6.7kg
Brightness 6000Lumens
Additional explanation
Catalog Price (JPY)

¥ 39,000 (Excluding tax)/¥ 42,900(Tax including)

Quantity of stock

Latest stock:0

(2026/10/06 03:59 Currently)

Update

Replacement Items

EA814AT-110A
Web catalog image

Documents

Flyer