Product Detail

URL:

Item# : EA814RT-12

Description : [Rechargeable]LED Working Lamp (With Stand )

Spec

Power Supply AC100V(50/60Hz)
Or Lithium Ion Battery
Bulb COBLED bulb 1Light
Recharge Time About 4Hour
size Body :319×82×206(H)mm
Height 850~2000mm
Weight Body :2.8kg
Stand :4.7kg
Function Adjusting Angle (90°) 5 The stage Modulated Light Type Flicker countermeasure circuit BluetoothCorrespondence Speaker Built-In USB Output Port (5V・1A) Carry Handle
Water Proof IP65
AC Adapter Adapted
For construction work and warehouse work
The Bluetooth-supporting speaker allows linking with a smartphone and playback of radio and music.
Brightness (lm) 4000(Strongest )~800(Weakest )
Continuous Lighting About 1.5Hour (4000lm)
About 2Hour (3200lm)
About 3Hour (2400lm)
About 4Hour (1600lm)
About 8Hour (800lm)
Additional explanation
Catalog Price (JPY)

¥ 46,700 (Excluding tax)/¥ 51,370(Tax including)

Quantity of stock

Latest stock:0

(2026/02/07 05:15 Currently)

Update
Catalog Page Page 2053
Web catalog image

Product movie

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF