Product Detail

URL:

Item# : EA814RT-16

Description : [Rechargeable]LED Working Lamp (Handle ・With Magnet )

Spec

Power Supply AC100V(50/60Hz)
Or Lithium Ion Battery
Bulb COBLED bulb 1Light
Recharge Time About 4Hour
size 319×120×220(H)mm
Weight 3.17kg
Function Adjusting Angle (90°) 5 The stage Modulated Light Type Flicker countermeasure circuit BluetoothCorrespondence Speaker Built-In USB Output Port (5V・1A) Carry Handle
Water Proof IP65
AC Adapter Magnet Base Adapted
For construction work and warehouse work
The Bluetooth-supporting speaker allows linking with a smartphone and playback of radio and music.
Brightness (lm) 4000(Strongest )~800(Weakest )
Continuous Lighting About 1.5Hour (Brightness 4000lm)
About 2Hour (Brightness 3200Olm)
About 3Hour (Brightness 2400lm)
About 4 Hour (Brightness 1600lm)
About 8 Hour (800lm)
Additional explanation
Catalog Price (JPY)

¥ 41,100 (Excluding tax)/¥ 45,210(Tax including)

Quantity of stock

Latest stock:0

(2025/06/18 07:38 Currently)

Update
Catalog Page Page 2101