Product Detail

URL:

Item# : EA814RT-2

Description : [Rechargeable]LED Working Lamp (With Handle)

This product is no longer available. Please refer to replacement item below.

Spec

Power Supply AC100V(50/60Hz)
Or Lithium Ion Battery
Bulb COBLED bulb 1 Light
Recharge Time About 4Hour
size 319×82×206(H)mm
Weight 2.8kg
Function Adjusting Angle (90°) 5The stage Modulated Light Type Flicker countermeasure circuit BluetoothCorrespondence Speaker Built-In USB Output Port (5V・1A) Carry Handle
Water Proof IP65
AC Adapter Adapted
For construction work and warehouse work
The Bluetooth-supporting speaker allows linking with a smartphone and playback of radio and music.
Brightness (lm) 4000(Strongest )~800(Weakest )
Continuous Lighting About 1.5Hour (Brightness 400lm)
About 2Hour (Brightness 3200lm)
About 3Hour (2400lm)
About 4Hour (1600lm)
About 8Hour (800lm)
Additional explanation
Catalog Price (JPY)

¥ 37,200 (Excluding tax)/¥ 40,920(Tax including)

Quantity of stock

Latest stock:0

(2026/09/21 12:29 Currently)

Update
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)