Product Detail

URL:

Item# : EA815DA-13

Description : Plug-Socket Withdrawal and Plug Socket Panel Fixed Type Cord Reel (with Earth Leakage Breaker)

Catalog Correction

26/05/27 Incorrect: With temperature sensor (manual reset type), Correct: With temperature sensor (automatic reset type) (No. 57 9025)

Spec

Cord length-3 + 27m
Socket-outlet qty-3 + 4 pcs
Socket-outlet rating-2P, 15A, 125V with earthing
Allowable current-22A(※Capacity value of cable)
Cord spec.-VCT2.0mm2 x 3cores
Size-290×257×363(H)mm
Weight-8.4kg
Earth leakage current sensitivity-15mA
Earth leakage breaker-Earth leakage protection only
Since the socket-outlet panel is not turned,it is very convenient for wind-up.
With temperature sensor (Burnout prevention protection)
Use while winding the wire, it will be cut off automatically when the electric wire temperature is 80 ℃.
Return method (when you return the sensor, please turn off the power of the tool that is always connected. When restored, is dangerous to suddenly start moving.)
The manual reset type - Sensor part is cooled by touching lightly with a finger or cloth, and when it is pushed, sensor is returned. Even if touched by the finger electricity does not come. If you do not energized while the power light is on, temperature sensor is functioning.
With firefly outlet
Energized state is obvious in the dark. Working in the dark, by the outlet portion is shining, it is not hooked the leg, etc., you can work safely.
Earth leakage breaker overload current-30A
Additional explanation
Catalog Price (JPY)

¥ 47,400 (Excluding tax)/¥ 52,140(Tax including)

Quantity of stock

Latest stock:1

(2026/11/18 00:18 Currently)

Update
Catalog Page Page 0869
Web catalog image

Documents

Drawings
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
  2. PDF