Product Detail

URL:

Item# : EA815DA-3

Description : Plug Socket Panel Fixed Type Cord Reel (with Earth Leakage Breaker)

Catalog Correction

26/05/27 Incorrect: With temperature sensor (manual reset type), Correct: With temperature sensor (automatic reset type) (No. 57 9025)

Spec

Cord length-30m
Socket-outlet qty-4 pcs
Socket-outlet rating-2P, 15A, 125V with earthing
Allowable current-22A(※Capacity value of cable)
Cord spec.-VCT2.0mm2 x 3 cores
Size-290×254×357(H)mm
Weight-7.9kg
Earth leakage sensitivity current-15mA
With a folding plug
Since the socket-outlet panel is not turned, it is very convenient for wind-up.
With temperature sensor (Cut off the electricity when it comes to 80℃, manual reset type)
Use while winding the wire, it will be cut off automatically when the electric wire temperature is 80 ℃. Please be restored manually after cooling.
Earth leakage breaker overload current-30A
Additional explanation
Catalog Price (JPY)

¥ 43,100 (Excluding tax)/¥ 47,410(Tax including)

Quantity of stock

Latest stock:1

(2026/11/04 18:30 Currently)

Update
Catalog Page Page 0870
Web catalog image

Documents

Drawings
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
  2. PDF