Item# : EA815DL-30A
Description : [Over Load Earth Leakage Breaker] Rain-Proof Cord Reel
26/05/26 The cap color has been changed from black to transparent. (No. 57 0993)
Spec
| Cord length-30m |
|||
| Socket-outlet qty-3 pcs |
|||
| Socket-outlet rating-2P, 15A, 125V with earthing |
|||
| Allowable current-22A(※Capacity value of cable) |
|||
| Cord spec.-VCT2.0mm2 x 3 cores |
|||
| Size-300×215×390(H)mm |
|||
| Weight-8.4kg |
|||
| Earth leakage current sensitivity-15mA |
|||
| With earth check folded plug |
|||
| Rain-proof type (Energized parts insulation protection.) |
|||
| With temperature sensor (Cut off the electricity when it comes to 80℃, automatic reset type) Use while winding the wire, it will be cut off automatically when the electric wire temperature is 80 ℃. |
|||
| Earth leakage breaker overload current-15A |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 55,300 (Excluding tax)/¥ 60,830(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/11 01:14 Currently) |
||||
| Catalog Page | Page 0871 | ||||