Item# : EA815DP-3
Description : Plug-Socket Withdrawal and Plug Socket Panel Fixed Type Cord Reel (with Earth Leakage Breaker)
26/05/27 Incorrect: With temperature sensor (manual reset type), Correct: With temperature sensor (automatic reset type) (No. 57 9025)
Spec
| Socket-outlet qty-3 + 2 pcs |
|||
| Socket-outlet rating-2P, 15A, 125V with earthing |
|||
| Allowable current-22A(※Capacity value of cable) |
|||
| Cord spec.-VCT2.0mm2 x 3 cores |
|||
| Cord length-3 + 27m |
|||
| Size-249×219×334(H)mm |
|||
| Weight-8.1kg |
|||
| Earth leakage current sensitivity-15mA |
|||
| With over load and short circuit earth leakage breakers |
|||
| With earth check folded plug |
|||
| With temperature sensor (Cut off the electricity when it comes to 80℃, manual reset type) Use while winding the wire, it will be cut off automatically when the electric wire temperature is 80 ℃. Please be restored manually after cooling. |
|||
| Earth leakage breaker overload current-15A |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 45,600 (Excluding tax)/¥ 50,160(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/10/31 03:34 Currently) |
||||
| Catalog Page | Page 0869 | ||||