Item# : EA815GL-103A
Description : Table Tap (With Lightning Surge・Breaker)
Spec
| Rating | 15A・125V(1,500W) |
Outlet | 2P×1 pc |
|---|---|---|---|
| The switch | 1 pc |
||
| Swing Plug (With Insulated Cover ) |
|||
| Thunder Surge Function | Max. Surge Voltage 6,000V、 Limitation Voltage 400V(Body Built-In ) |
Size | 45(W)×26(D)×76(H)mm |
| Code Length | 3m |
Weight | 283g |
| Color | White |
||
| Equipped With A Consolidated Switch Which Is Useful For Saving Energy Due To Being Able To Turn The Power On/off Without Pulling Out The Cord. |
|||
| When The Total Power Exceeds 1,500 W, The Built-in Circuit Breaker Is Tripped And Shuts Down Power. |
|||
| Plug Equipped With The Insulation Cover That Prevents Fire Caused By Tracking Phenomenon That Occurs Due To Dust And Moisture. |
|||
| Equipped With A Safety Shutter Which Prevents From Having Dust Coming In. |
|||
| The Thunder Surge Filter Will Protect The Connection Equipment From Excessive Voltage Caused By Thunders, Etc. |
|||
| Its Foldable Plug That Moves For The Angle Of 180 Degrees Will Enable You To Line The Wiring In A Small Area, Too. |
|||
| Embedded With A Noise Filter Which Reduces The Noise Emitted From The Plug. |
|||
| Tracking Resistance Description | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,230 (Excluding tax)/¥ 1,353(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/05 04:41 Currently) |
||||
| Catalog Page | Page 1878 | ||||
Replacement Items
|
|