Product Detail

URL:

Item# : EA815GL-58A

Description : [With Individual Switch] Table Tap

This product is no longer available. Please refer to replacement item below.

Spec

Description Indoor Use Only
Rating 15A・125V(1,500Wuntil )
Number Of Sockets 2P×6Piece
Different Switch 6Piece
Plug LPress
Code Length 2m
Size 93(W)×46(D)×402(H)mm
Weight 400g
Material ABSResin
Usage Temperature Range -10℃ To 40℃
Equipped With Independent Switches Which Are Illuminated By Firefly-colored Led Lamps
The Inlet Part Is Made Of Urea Plastic Which Is Highly Resistant Against Heat And Tracking
The Main Body Is Made With Fire Resistant Abs Plastic Which Is Highly Resistant Against Shocks
Available To Use An Ac Adapter, Too.
The Cord Is Designed In A Safe Structure, Being Covered With A Protection Cover.
Additional explanation
Catalog Price (JPY)

¥ 2,350 (Excluding tax)/¥ 2,585(Tax including)

Quantity of stock

Latest stock:0

(2026/10/31 15:41 Currently)

Update
Catalog Page Page 1879

Replacement Items

EA815GL-58B