Item# : EA815GM-82B
Description : Table Tap (With USB port・Individual Switch )
Spec
| Rating | 100V・14A (Total 1400W) USB :DC5V・3.4A |
Size | 47(W) x 32(D) x 227(H)mm |
|---|---|---|---|
| Weight | 350g |
Thunder Surge Function | Max. Surge Voltage :6000V Limitation Voltage :650V |
| Outlet | 2P x 3 ports |
Number Of Ports | 2 |
| Cord Length | 2m |
Plug | 2P (L type) |
| With Individual Switch |
|||
| With shutter |
|||
| With insulation cover |
|||
| Equipped with USB ports with which you can directly charge digital devices such as a smartphone. | |||
| Plug equipped with the insulation cover that prevents fire caused by tracking phenomenon that occurs due to dust and moisture. | |||
| The thunder surge filter will protect the connected equipment from excessive voltage caused by thunders etc. | |||
| Equipped with individual switches which are useful for saving energy due to being able to turn the power ON/OFF without pulling out the cord. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,400 (Excluding tax)/¥ 4,840(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:7 (2026/11/08 03:45 Currently) |
||||
| Catalog Page | Page 1881 | ||||