Item# : EA815LD-14A
Description : [Rechargeable] Working Lamp
Spec
Lighting apparatus | 10W White LED ball 20 Lights |
Power supply | Charging type lithium ion battery (7.4V 2200mAh) |
---|---|---|---|
Recharge time | About 8Hours |
Brightness | 500lm |
Continuous lighting hours | Hi:About 2Hours Low:About 4.5Hours Flashing :About 10Hours |
Size | Dia 65×315mm |
Weight | 320g |
Accessories | AC adapter DC12V dedicated car plug |
Outdoor rain-Proof type (IP65 ) |
|||
Storing type hanging hook 、 Grip section ・Strong magnet on tip |
|||
Use the lighting mode switch to change the brightness according to the usage. Flash ON is also possible. |
|||
You can check the remaining battery amount by the color of the indication lamp during ON. |
|||
The magnet on the grip can be turned to illuminate arbitrary directions when it is installed on a wall. |
|||
You can use it for various purposes including lighting of workplaces illuminating dark places and leisure facilities using as a all-night lamp and using for disaster prevention. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 13,800 (Excluding tax)/¥ 15,180(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/29 05:17 Currently) |
Replacement Items
|