Product Detail

URL:

Item# : EA815LD-752

Description : Connection type LED Working Lamp

This product is no longer available. Please refer to replacement item below.

Spec

For temporary lighting and various inspections and maintenance, on-site lights at construction sites etc.
Soft light source similar to fluorescent light.
Power Supply AC100V
Lighting Apparatus 14W Straight type LED
Consolidated Type (can be connected up to 15 units)
Made from polycarbonate
Double Insulation Construction 、Dust/Waterproof Class IP66
Accessories Fixed Holder (2 Pcs )
Bulb 14W
Input Code Length 5m
Output Code Length 0.2m
Brightness 1670Lumens size Dia 65 x 750mm
Weight 1.46kg
Additional explanation
Catalog Price (JPY)

¥ 39,500 (Excluding tax)/¥ 43,450(Tax including)

Quantity of stock

Latest stock:0

(2026/09/30 13:29 Currently)

Update

Replacement Items

EA815LA-21
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog