Item# : EA815ST-2
Description : Code Balancer
Spec
| Outlet | 2P・15A・125V With grounding x 1 pc |
Allowable Current | 12A |
|---|---|---|---|
| Cable Spec. | VCT 0.75m㎡ x 3 cores |
Primary electrical wire length | 1m |
| Size | 205x123x202(H)mm |
||
| ※Side grounding is not possible. |
|||
| Hanging capacity | 0.1 to 3kg |
Stroke | 1.3m |
| Weight | 2.1kg | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 24,100 (Excluding tax)/¥ 26,510(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:7 (2026/11/23 02:33 Currently) |
||||
| Catalog Page | Page 0868 | ||||