Product Detail

URL:

Item# : EA815YA-1

Description : Quick Charger

Catalog Correction

26/05/27 Weight correction. Incorrect: 7kg, Correct: 6.4kg (No. 57 9025)

Spec

Input voltage-100VAC
Output voltage-12VDC
Output capacity-Max. 17A
Cell start current-60A
Dim.-202 x 175 x 155(H)mm
Weight-6.4kg
Specific to open type
Compatible battery-26 to 80Ah
Additional explanation
Catalog Price (JPY)

¥ 43,900 (Excluding tax)/¥ 48,290(Tax including)

Quantity of stock

Latest stock:1

(2026/11/08 07:23 Currently)

Update
Catalog Page Page 0273
Web catalog image

Documents

Drawings
  1. PDF
Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)