Product Detail

URL:

Item# : EA815YA-6A

Description : Automatic Charger

This product is no longer available. Please refer to replacement item below.

Spec

Open and sealed type
Input voltage-AC100V
Output voltage-DC14.8V(Rated voltage),13.6V(Full charged voltage)
Max. output current-10A
Compatible battery capacity-6 to 240Ah(5-hour rate capacity)
Power consumption-200VA 
Charging cable-1.8m
Power supply cord length-1.8m
Body size- 223(W)x177(D)x132(H)mm
Weight-1.2kg
Compatible with a wide range of battery capacities ranging from those of the light-sized vehicle to agricultural and construction machines
After the completion of charging, float charge will follow (13.6VDC trickle charging).
Automatically selects charge current suitable for battery. 2A/6A/10A charge current settable automatically with selector button
Additional explanation
Catalog Price (JPY)

¥ 8,940 (Excluding tax)/¥ 9,834(Tax including)

Quantity of stock

Latest stock:0

(2026/08/06 06:47 Currently)

Update
Catalog Page Page 0272

Replacement Items

EA815YA-6B
Main image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Others
  1. PDF
  2. PDF
Catalog