Product Detail

URL:

Item# : EA815YA-9

Description : Quick Charger

Catalog Correction

26/05/27 Weight correction. Incorrect: 21.0kg, Correct: 21.7kg (No.57 9025)

Spec

Input voltage-100VAC
Output voltage-12/24VDC
Output capacity (MAX.)-12VDC: 50A, 24VDC: 40A
Cell start current-200A (MAX. 10sec)
Only for release
Battery capacity-50 to 200Ah
Built-in timer (12hrs)
Dim.-260 x 315 x 230mm
Weight-21.7kg
For open type
A 10t track and bulldozer can be started with a one stroke
Additional explanation
Catalog Price (JPY)

¥ 135,900 (Excluding tax)/¥ 149,490(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 02:17 Currently)

Update
Catalog Page Page 0273
Web catalog image

Documents

Drawings
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog