Item# : EA815YS-34
Description : Battery Charger
Spec
| Open And Sealed Type |
|||
| Input Voltage | AC100V(50/60Hz) |
Rated Current | 10A |
|---|---|---|---|
| Output Voltage | Normal Mode :DC14.7V/29.4V Snow Mode :15.5V/31.0V The Boost Mode :18.0V |
Max. Output Current | 4A/7A/10A/15A (Battery current selection function of three ) |
| Cell Starting electronic current | 35A |
Applicable Code Battery | Voltage :DC12V/DC24V Volume :30Ah To 150Ah(5Hour The rate ) |
| DC12VBack Rise Power Supply | Output Voltage :13.5V/27.0V Output Current(Max.) :15A |
Usage Temperature Range | -20℃ To 40℃ |
| Use Humidity Range | 10% To 60% |
Power Supply Cord Length | 1.8m |
| Charging Output Code Length | 1.8m |
||
| With Protection Function |
|||
| Body Size | 160(W)×84(D)×260(H)mm ※Prominently Section Remove |
Weight | 1675g |
| With 8-level Automatic Charge Control Function That Only Requires You To Connect A Battery And Power On The Unit. Simple, Safe, And Secure To Anyone. Motorcycle to Large Track until Charging Possible. |
|||
| Full charge time ... 4A: 7-12 hours、15A: 8 to 15 hours(Estimated when 50% discharged) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 26,100 (Excluding tax)/¥ 28,710(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/21 13:43 Currently) |
||||
| Catalog Page | Page 0272 | ||||
Replacement Items
|
|