Item# : EA815ZF-2A
Description : Step-Down Transformer
Spec
| Volume | 30A (Continuation) |
Input Voltage | 200V |
|---|---|---|---|
| Output Voltage | 100V/115V |
Frequency | 50/60Hz |
| Number of phase | Single-Phase /Single winding |
Body Size | 192(W)x305(L)x249(H)mm |
| Weight | 15.5kg |
Output Electric Socket Number | 100V・115V x Each 2 Pcs |
| Use Sites | For indoor use buck only |
Accessories | ・Plug For 200V ・Input Cable (3 Cores) 2.5m㎡-2m |
| Easy to see output voltage in digital display |
|||
| With earth leakage circuit breaker it is possible to bring it to a major site |
|||
| Eliminate the power shortage of electric appliances and measures against voltage drop | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 44,200 (Excluding tax)/¥ 48,620(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/12 10:01 Currently) |
||||
| Catalog Page | Page 0867 | ||||