Product Detail

URL:

Item# : EA815ZG-3

Description : Step-up Transformer

Catalog Correction

26/05/27 Correction to size/weight. Incorrect: 220x190x180(H)mm/10kg,Correct: 220x190x183(H)mm/9.5kg (No.57 9025)

Spec

Power rating-3.0kVA
Input voltage-100V
Output voltage-Single phase 125V, 115V
Output socket-outlet-4 pcs
Dim.-220 x 190 x 183(H)mm
Weight-9.5kg
With safety breaker
Step-up specific type
Additional explanation
Catalog Price (JPY)

¥ 45,300 (Excluding tax)/¥ 49,830(Tax including)

Quantity of stock

Latest stock:2

(2026/11/11 03:28 Currently)

Update
Catalog Page Page 0052 Page 0226 Page 0867
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Drawings