Item# : EA818BD-2B
Description : Mini Bench Grinder (75mm)[With Flexible Shaft]
Spec
| Power supply | AC100V(50/60Hz) |
Electric current | 1.5A(No load ) |
|---|---|---|---|
| Power consumption | 130W |
Continuation description time | 20min |
| Rotation speed | 50Hz:5000~10000rpm 60Hz:3000~9500rpm |
Body size | 210(W)×120(D)×155(H)mm |
| Weight | 2.9㎏(Cord included ) |
cord length | 1.8m(With cord clips ) |
| Shaft dia. | Dia 10㎜×P1.5 |
Grinding stone dim. | Dia 75×20(Thickness )×10(Hole dia )㎜ |
| Flexible shaft | size :1050(L)×Dia 8.0㎜ Grip section :Dia 20㎜ Collet chuck type (Shaft dia. dia 2.35・3.0㎜) |
Accessories | ・Grindstone with shaft ・Diamond bit ・Cylinder tyoe wire brush ・Dust prevention cover ・Support stand ・Wrench ・Spanner ・Spare carbon brush (1Set ) |
| For cutting and polishing small parts etc. |
|||
| For carving patterns and characters on glass bottles seashells ceramics tiles stone materials resin etc. |
|||
| Equipped with a stepless speed control function that allows changing of the speed according to the operation |
|||
| You can use a flexible shaft for precision work. You can grind small parts or remove rust using the attached grinding stone and the fiber wheel. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 15,700 (Excluding tax)/¥ 17,270(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/12 23:26 Currently) |
||||
| Catalog Page | Page 0857 | ||||