Item# : EA818MF-10
Description : Belt Disk Sander
Spec
Usage | For grinding, rough cutting, and deburring for wood and non-ferrous metals (Do not grind metals easily to ignite such as magnesium.) |
Power Supply | AC100V・400W |
---|---|---|---|
Electric current | 5.2A(50Hz),4.7A(60Hz) |
Belt Size | 100×915mm |
Disk Paper size | Dia 150mm(Hook And Loop system ) |
Belt Speed | 7.2m/s(50Hz),8.7m/s(60Hz) |
Disk Rotation Speed | 2800min-1(50Hz) 3400min-1(60Hz) |
Body Size | 450×210×290(H)mm |
Code Length | 2m |
||
Sanding arm convenient for grinding wide surfaces and sides, moving horizontally and vrtically |
|||
Worktable・Miter gauge convenient for polishing curved and inclined surfaces |
|||
Magic type easy to exchange diskpapers |
|||
Using work rest enables stable grinding. |
|||
Accessories | Endless Belt (#80), Hook And Loop system Disk Paper (#80), Work Table, Miter Gauge , Work Rest ,Dust Nozzle , Disk Cover , Hex agonal Key Wrench (6mm), Hex agon Socket Head Bolt (Flat Washer Adapted ) |
Spare Belt | EA818MG-5~-8,-40~-240, MH-40~120,MJ-11~400 |
Spare Disk Paper | EA818MF-8,-9 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 29,200 (Excluding tax)/¥ 32,120(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/04 16:54 Currently) |
Replacement Items
![]() |
|