Product Detail

URL:

Item# : EA819-230

Description : Grinding Rubber Stone Set (60 Pcs) (3mm)

Spec

Shaft dia.-3.0mm
Dim.-Dia.4×13 , dia.6×17 , dia.8×20 , dia.10×20 , dia.13×20mm(different grits 4 kinds , each 3 pcs)
Grits-#220、#320、#600、#1000
Max. RPM-Dia.4 , 6mm:30,000rpm、dia.8 , 10mm:24,000rpm、dia.13mm:20,000rpm
Applicable material-Alloyed tool steel、stainless steel、aluminum
Rubber grinding stone ideal for cutting
Even if grits is fine , not make blocking
Case dim.-210×160×90(H)mm(made of wood)
Additional explanation
Catalog Price (JPY)

¥ 35,300 (Excluding tax)/¥ 38,830(Tax including)

Quantity of stock

Latest stock:1

(2026/11/13 16:14 Currently)

Update
Catalog Page Page 0923
Web catalog image

Documents

Catalog