Product Detail

URL:

Item# : EA819ZB-2

Description : Sealing Removal Cutter

Spec

Available To The Attached Onto Commercially Available Electric Screwdriver.
Highest Use Rotation Speed 3000rpm
Insertion 1/4
Blade Dia. 5mm
Full length 60mm
Qty. Per Unit 1 Pc
Recommendation Conditions ・Object:Siding Board ・Concrete
・Sealing Material :Silicone System ・Molive Drabified Silicone Sealant System ・Urethane System
・Joint Width :7mmMore Than
Feature Usable For Siding Boards With Many Narrow Joints As Well. It Thoroughly Removes Primer Layer And Gives Clean Small Cut Surfaces.
Additional explanation
Catalog Price (JPY)

¥ 2,980 (Excluding tax)/¥ 3,278(Tax including)

Quantity of stock

Latest stock:7

(2026/11/11 20:06 Currently)

Update
Catalog Page Page 0129