Product Detail

URL:

Item# : EA823LD-1

Description : Hole Saw Set (For General Equipment)

Spec

Set details For general equipment
・Hole saw :12 pcs
EA823L-19、EA823L-22
EA823L-29、EA823L-35
EA823L-44、EA823L-51
EA823L-64、EA823L-68
EA823L-76、EA823L-92
EA823L-105、EA823L-121( 1 pc each )
・Arbor :2 pcs
EA823L-4A、Arbor (1 pc each )
・Pilot drill :3 pcs
EA823L-1 ×3
・Hexagonal wrench:3 pcs
・Storage bag
<Hole saw description >
・size :19・22・29・35・44・51・64・68・76・92・105・121mm
・Material :(Cutting edge )High-Speed steel 、 (Back )Special spring steel bimetal structure
・Cutting edge hardness :HRC63~65
・Effective dia. :38mm
・Drilling depth: 38 mm max.- Usage: Wide range of application including stainless steel of up to 2 mm thickness iron plates of 0.8 to 5 mm thickness timbers PVC pipes and catch basins- Penetration is possible because it does not have a brim. It is economical because the hole saw and arbor are exchangeable.
<Arbor description >
・Hexagonal shank :12.7mm(1/2Inch )
・Hardened carbon steel is used to increase the strength. - Fast and easy to attach the hole saw.
<Pilot drill description >
・size :Dia 6.4×103mm
・Shank dia. :6.4mm
・Material :Hardening carbon steel
・Started by contact quick penetration with limited displacement enabled by the split point pilot bit.
Additional explanation
Catalog Price (JPY)

¥ 41,200 (Excluding tax)/¥ 45,320(Tax including)

Quantity of stock

Latest stock:3

(2026/11/22 13:51 Currently)

Update
Catalog Page Page 0946