Item# : EA823LE-1
Description : Hole Saw Set (For Electrical Facilities)
Spec
| Set details | For siting electrical facilities ・Hole saw :6 pcs EA823L-22、EA823L-29 EA823L-35、EA823L-44 EA823L-51、EA823L-64(1 pc each ) ・Arbor :2 pcs ・Pilot drill :1 pcs EA823L-1 ・Arbor adapter :1 pcs ・Hexagonal wrench :3 pcs ・Storage bag |
||
|---|---|---|---|
| <Hole saw description > ・size :22・29・35・44・51・64mm ・Material :(Cutting edge )High-Speed steel 、(Back )Special spring steel bimetal structure ・Cutting edge hardness :HRC63~65 ・Effective dia. :38mm ・Drilling depth: 38 mm max.- Usage: Wide range of application including stainless steel of up to 2 mm thickness iron plates of 0.8 to 5 mm thickness timbers PVC pipes and catch basins- Penetration is possible because it does not have a brim. - It is economical because the hole saw and arbor are exchangeable. |
|||
| <Arbor description > ・Hexagonal shank :12.7mm(1/2Inch ) ・Hardened carbon steel is used to increase the strength. - Fast and easy to attach the hole saw. |
|||
| <Pilot drill > ・size :Dia 6.4×103mm ・Shank dia. :6.4mm ・Material :Hardening carbon steel ・Started by contact quick penetration with limited displacement enabled by the split point pilot bit. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 17,700 (Excluding tax)/¥ 19,470(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/20 07:21 Currently) |
||||
| Catalog Page | Page 0946 | ||||