Item# : EA823LG-1
Description : Hole Saw Set (For Electricity ・Waterworks)
Spec
| Set details | For electricity ・waterworks ・Hole saw :20 pcs EA823L-19、EA823L-22 EA823L-25、EA823L-29 EA823L-35、EA823L-38 EA823L-44、EA823L-51 EA823L-54、EA823L-57 EA823L-64、EA823L-68 EA823L-76、EA823L-83 EA823L-86、EA823L-92 EA823L-95、EA823L-105 EA823L-114、EA823L-121(1 pc each ) ・Arbor :3 pcs EA823L-4A、Arbor 2 kinds (1 pc each ) ・Pilot drill :3 pcs EA823L-1×2 pcs 、EA823LX-1×1 pcs ・Hexagonal wrench :3 pcs ・Storage bag |
||
|---|---|---|---|
| <Hole saw description > ・size :19・22・25・29・35・38・44・51・54・57・64・68・68・76・83・86・92・95・105・114・121mm ・Material :(Cutting edge )High-Speed steel 、(Back )Special spring steel bimetal structure ・Cutting edge hardness :HRC63~65 ・Effective dia. :38mm ・Perforator depth :Max. 38mmuntil possible ・Usage :Possible to use widely such as Stainless 2mmThickness 、Iron 0.8~5mmThickness 、Wood 、PVC tube 、Drainage basin ・Possible to perforate by no flange ・It is economical because the hole saw and arbor are exchangeable. |
|||
| <Arbor description > ・Hex shank: 12.7 mm (1/2 inch) |
|||
| - Hardened carbon steel is used to increase the strength. - Fast and easy to attach the hole saw. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 60,100 (Excluding tax)/¥ 66,110(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/18 22:29 Currently) |
||||
| Catalog Page | Page 0946 | ||||