Product Detail

URL:

Item# : EA823LH-1

Description : Hole Saw Set (For Drain Pit)

Spec

Set details For drain pit
・Hole saw :5 pcs
EA823L-54、EA823L-65
EA823L-83、EA823L-95
EA823L-121(1 pc each )
・Arbor :1 pc
・Pilot drill :
EA823L-1×3
・Hexagonal wrench :3 pcs
・Storage bag
<Hole saw description >
・size :54・65・83・95・121mm
・Material :(Cutting edge )High-Speed steel 、(Back )Special spring steel bimetal structure
・Cutting edge hardness :HRC63~65
・Effective dia. :38mm
・Drilling depth: 38 mm max.- Usage: Wide range of application including stainless steel of up to 2 mm thickness iron plates of 0.8 to 5 mm thickness timbers PVC pipes and catch basins- Penetration is possible because it does not have a brim.
<Arbor description >
・Hexagonal shank :12.7mm(1/2Inch )
- Hardened carbon steel is used to increase the strength. - Fast and easy to attach the hole saw.
Additional explanation
Catalog Price (JPY)

¥ 24,900 (Excluding tax)/¥ 27,390(Tax including)

Quantity of stock

Latest stock:1

(2026/11/22 13:51 Currently)

Update
Catalog Page Page 0946