Product Detail

URL:

Item# : EA824BG-4

Description : Drill Set (For Recoil Tap)

Spec

<Set Details> ・Hole Dia :Dia 6.3mm,Full length :105mm,Applicable Code Recoil size :M6-1.0
・Hole Dia :Dia 8.3mm,Full length :120mm,Applicable Code Recoil size :M8-1.25
・Hole Dia :Dia 10.3mm,Full length :135mm,Applicable Code Recoil size :M10-1.0・M10-1.25
・Hole Dia :Dia 12.3mm,Full length :153mm,Applicable Code Recoil size :M12-1.25・M12-1.5
Material HSS (High-Speed Steel )
4 Pcs Set
Additional explanation
Catalog Price (JPY)

¥ 9,840 (Excluding tax)/¥ 10,824(Tax including)

Quantity of stock

Latest stock:5

(2026/11/20 19:54 Currently)

Update
Catalog Page Page 0353